Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

CHCKVLVE-SR-TUBE1/4-MALE1/8

884.44981 - UNSPSC 27131600
0884144981961 10
CHCKVLVE-SR-TUBE1/4-MALE1/8 CHCKVLVE-SR-TUBE1/4-MALE1/8
CHCKVLVE-SR-TUBE1/4-MALE1/8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Connection Thread NPT 1/8 inch || American pipe thread, tapered (Nationale Pipe Taper), 1/8 inch || NPT 1/8 inch
Tube Size 1/4 in
Suitable for Air
Type description Imperial Self-Locking
Color Silver
EAN 4068362203008

Is Often Bought With

You Might Also Like